missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Roto-Mini Plus Rotator

This variable speed Roto-Mini Plus Rotator offers three operational mixing modes and accommodates many standard tube sizes, making it a flexible addition to any lab.

Brand:  Gilson™ 36110120

532.34 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 16398591

  • £741.00 / Each
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Flexible operational modes
  • With speeds between 5−70 rpm
  • Provides three different mixing modes to cover many applications, including:
    • Mix – samples rotate with oscillations for increased mixing
    • Pause – sample rotation includes periodic pauses
    • Rock – samples gently rock in a see-saw manner
  • Adapts to many tube styles
  • Includes four holders that cover the following common tubes sizes:
    • 11 x 1.5/2.0 mL tubes
    • 5 x 5/7 mL tubes
    • 5 x 10/15 mL tubes
    • 6 x 50 mL tubes/24 x 0.5 mL tubes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 to 70 rpm
5 W
6 x 50 mL, 20 x 15 mL, 44 x 1.5 to 2.0 mL
UK Plug
27.5 x 15.2 x 16.5 cm
100/240 V
0.25 A
Variable Speed Rotator
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilson™ Roto-Mini Plus Rotator > Roto-Mini Plus Rotator; Plug Type: UK Plug

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.