missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Rotor F-35-30-17
Designed for use with Eppendorf Centrifuges
Brand: Eppendorf™ 5702704008
689.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Maximum speed: 2,750 × g (4,400 rpm)
- High capacity rotor for 20 × 15mL conical tubes or 30 × 15mL glass tubes
- Inserts for 15 mL conical tubes and rubber mats for use with glass tubes are included

Specifications
Rotor w/ 30 steel sleeves for 15 mL vessels | |
4,400 rpm | |
45° | |
20 |
2,750 x g | |
F-35-30-17 | |
30 steel sleeves for 15mL vessels, with 20 adapters for conical tubes and 30 rubber mats for round-bottom tubes |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Rotor F-35-30-17 > Number of Places: 20; Includes: 30 x 15mL buckets
Spot an opportunity for improvement?Share a Content Correction