missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Rotor F-35-30-17
Designed for use with Eppendorf Centrifuges
£473.00 - £710.00
Specifications
Max. RCF | 2,750 x g |
---|---|
Max. Speed | 4,400 rpm |
For Use With (Equipment) | F-35-30-17 |
Angle | 45° |
Product Code | Brand | No. of Places | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Places | Price | Quantity & Availability | |||||
10379901
|
Eppendorf™
5702705004 |
10 |
£473.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10369901
|
Eppendorf™
5702704008 |
20 |
£710.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Maximum speed: 2,750 × g (4,400 rpm)
- High capacity rotor for 20 × 15mL conical tubes or 30 × 15mL glass tubes
- Inserts for 15 mL conical tubes and rubber mats for use with glass tubes are included
Specifications
2,750 x g | |
4,400 rpm | |
F-35-30-17 | |
45° |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title