Learn More
Eppendorf™ Rotor for Centrifuges 5910 Ri and 5920 R
Eppendorf Rotor for Centrifuge 5910 Ri and 5920 R-precision in refrigerated large-capacity centrifugation. Tailor your experiments with varied capacities and speeds, buckets and adaptors for efficient sample processing. Ideal for high-throughput applications, ensuring accuracy and reproducibility.
Brand: Eppendorf™ 5895120008
2793.00 GBP valid until 2025-12-31
Use promo code "24378" to get your promotional price.
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
- Aerosol-tight options available.

Specifications
Rotor S-4x750, incl. 4 × 750 mL round buckets | |
4,800 x g | |
Centrifuges 5910 Ri and 5920 R | |
S-4x750, Aerosol-tight |
4 x 750 mL | |
4,700 rpm | |
Round Buckets |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.