missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ mySPIN™ Mini Centrifuge Series Rotors
Spin 0.2mL and 1.5/2.0mL tubes with Thermo Scientific™ mySPIN™ Mini Centrifuge Series Rotors.
£49.80 - £65.25
Specifications
Material | Reinforced Glass Fiber |
---|---|
Type | Fixed Angle Rotor |
Biocontainment | No |
Product Code | Brand | Capacity | Max. RCF | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Max. RCF | For Use With (Equipment) | Price | Quantity & Availability | |||
15344194
|
Thermo Scientific™
75004062 |
6 x 1.5/2 mL | 2,000 x g | mySPIN 6 Mini Centrifuge |
£49.90
1 unit |
Estimated Shipment: 03-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15354194
|
Thermo Scientific™
75004063 |
16 x 0.2 mL | 2,000 x g | mySPIN 6 Mini Centrifuge |
£49.80
1 unit |
Estimated Shipment: 26-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15384194
|
Thermo Scientific™
75004084 |
32 x 0.2 mL | 9,800 x g | mySPIN 12 Mini Centrifuge |
£65.15
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15374194
|
Thermo Scientific™
75004083 |
12 x 1.5/2 mL | 9,800 x g | mySPIN 12 Mini Centrifuge |
£65.25
1 unit |
Estimated Shipment: 03-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Descrizione
Spin 0.2mL and 1.5/2.0mL tubes with Thermo Scientific™ mySPIN™ Mini Centrifuge Series Rotors.
Specifica
Reinforced Glass Fiber | |
Fixed Angle Rotor | |
No |