Learn More
DWK Life Sciences Kimble Chase™ Soda Lime Glass Round Bottom Culture Tube with PP Cap
Grow cultures in the Soda Lime Glass Round Bottom Culture Tube with PP Cap. It is made of clear soda lime glass and has a round bottom.
Marque: DWK Life Sciences D4100160010B1
56.53 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Informations supplémentaires : Weight : 0.80000kg
Description
- Clear soda lime glass
- Round bottom
- Polypropylene cap
Spécification
100 mm long | |
Soda Lime Glass | |
Autoclavable | |
Culture Tube |
100 mm | |
100Pack | |
Screw Cap |