missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble Chase™ Soda Lime Glass Round Bottom Culture Tube with PP Cap
Grow cultures in the Soda Lime Glass Round Bottom Culture Tube with PP Cap. It is made of clear soda lime glass and has a round bottom.
£53.77 - £106.00
Specifications
Material | Soda Lime Glass |
---|---|
Packaging | 100Pack |
Autoclavable | Autoclavable |
Closure Type | Screw Cap |
Product Type | Culture Tube |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11863370
|
DWK Life Sciences
D4100160010B1 |
100 mm long |
£59.50
Pack of 100 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
11873370
|
DWK Life Sciences
D4160160010B1 |
160 mm long |
£80.25
Pack of 100 |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||||
11883370
|
DWK Life Sciences
D4180180011B1 |
180 mm long |
£106.00
Pack of 100 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
11853370
|
DWK Life Sciences
90404030 |
12 mm dia. |
£53.77
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- Clear soda lime glass
- Round bottom
- Polypropylene cap
Specifications
Soda Lime Glass | |
Autoclavable | |
Culture Tube |
100Pack | |
Screw Cap |