Learn More
Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap
For storing liquid samples. Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap are clear for easy viewing of contents.
£151.15 - £209.00
Specifications
Color | Clear |
---|---|
Material | Glass |
Closure Color | White |
Liner Material | Pulp/Vinyl |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | Closure Size | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Quantity | Price | Quantity & Availability | |||||
11744239
|
Fisherbrand™
02911790 |
60 mL | 20-400 mm | 288/Cs. | N/A | ||||||
11754239
|
Fisherbrand™
02911730 |
120 mL | 22-400 mm | 160/Cs. | N/A | ||||||
11764239
|
Fisherbrand™
02911732 |
240 mL | 24-400 mm | 108/Cs. | N/A | ||||||
Description
Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.
- Features narrow screw neck opening, curved shoulders and round body
Specifications
Clear | |
White | |
Yes | |
Boston Round | |
Poly/Vinyl | |
Screw Cap |
Glass | |
Pulp/Vinyl | |
Narrow | |
Boston Round Bottle | |
Polypropylene | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.