missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Round Tub with Reinforced Bottom
The Round Tub with Reinforced Bottom has rigid walls to prevent distortion when loaded. Ergonomic handles.
Brand: Gilac™ G608421
Additional Details : Weight : 3.27000kg
Description
- Rigid walls to prevent distortion when loaded
- Ergonomic handles
- Easy to clean and dry
- Anti-wear skirt
- Dimensions including handles
Specifications
Reinforced Round Tub | |
19.8 gal. | |
White | |
LDPE | |
Round | |
730 mm | |
620 mm | |
385 mm | |
28.7 in. | |
730 mm | |
3.27 kg |
Food Contact Certified | |
75 L | |
Food Contact | |
60°C | |
28.7 in. | |
24.4 in. | |
15.2 in. | |
17.5 in. | |
445 mm | |
115.35 oz. |