missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Round Tub with Reinforced Bottom
The Round Tub with Reinforced Bottom has rigid walls to prevent distortion when loaded. Ergonomic handles.
£30.30 - £58.05
Specifications
Product Type | Reinforced Round Tub |
---|---|
Certifications/Compliance | Food Contact Certified |
Color | White |
For Use With (Application) | Food Contact |
Material | LDPE |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16274011
|
Gilac™
G608121 |
35 L |
£30.30
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16284011
|
Gilac™
G608221 |
50 L |
£43.70
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16204021
|
Gilac™
G608421 |
75 L |
£58.05
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Rigid walls to prevent distortion when loaded
- Ergonomic handles
- Easy to clean and dry
- Anti-wear skirt
- Dimensions including handles
Specifications
Reinforced Round Tub | |
White | |
LDPE | |
Round |
Food Contact Certified | |
Food Contact | |
60°C |