missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Round Tub with Reinforced Bottom

The Round Tub with Reinforced Bottom has rigid walls to prevent distortion when loaded. Ergonomic handles.

Brand:  Gilac™ G608221

Additional Details : Weight : 2.57000kg

 View more versions of this product

Product Code. 16284011

  • £43.70 / Each
Estimated Shipment: 22-08-2024
to see stock.

Description

Description

  • Rigid walls to prevent distortion when loaded
  • Ergonomic handles
  • Easy to clean and dry
  • Anti-wear skirt
  • Dimensions including handles
Specifications

Specifications

Reinforced Round Tub
13.2 gal.
White
LDPE
Round
620 mm
545 mm
340 mm
24.4 in.
620 mm
2.57 kg
Food Contact Certified
50 L
Food Contact
60°C
24.4 in.
21.5 in.
13.4 in.
15.7 in.
400 mm
90.66 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers