missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-CLPesticides Capillary Columns

Designed to overcome the coelutions and analyte breakdown typically encountered in organochlorine pesticide and herbicide analyses

Brand:  Restek™ 11139

Encompass_Preferred

 View more versions of this product

Product Code. 12905709

  • £809.49 / Each
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Application-specific columns exceeding performance criteria for U.S. EPA methods 8081, 608, CLP
  • Low bleed—ideal for GC/ECD or GC/MS analyses
  • Baseline separations in less than 25 minutes
  • Stable to 340°C

Specifications

Specifications

350°C
Rtx™-CLP
0.5 μm
0.5 μm
Stainless Steel
0.32 mm
Organochlorine Pesticides Analysis, Organochlorine Pesticides, Herbicides Analysis
-60°C to +320/340°C
30 m
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers