missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-CLPesticides Capillary Columns
Designed to overcome the coelutions and analyte breakdown typically encountered in organochlorine pesticide and herbicide analyses
£764.72 - £891.77
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Temperature Range | Price | Quantity & Availability | ||
12905709
|
Restek™
11139 |
0.32 mm | 0.5 μm | 30 m | -60°C to +320/340°C |
£809.49
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||
12935699
|
Restek™
11123 |
0.25 mm | 0.25 μm | 30 m | -60°C to +320/340°C |
£764.72
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||
12955709
|
Restek™
11140 |
0.53 mm | 0.5 μm | 30 m | -60°C to +300/320°C |
£891.77
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||
Description
- Application-specific columns exceeding performance criteria for U.S. EPA methods 8081, 608, CLP
- Low bleed—ideal for GC/ECD or GC/MS analyses
- Baseline separations in less than 25 minutes
- Stable to 340°C
Specifications
Rtx™-CLP | |
Fused Silica |