missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Rubber 5100 Shoes
ESD dissipative shoe is acid and base resistant.
£55.90 - £59.25
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15691808
|
Abeba™
5100/36 |
36 |
£59.25
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15601818
|
Abeba™
5100/37 |
37 |
£59.25
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15611818
|
Abeba™
5100/38 |
38 |
£59.25
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15631818
|
Abeba™
5100/40 |
40 |
£59.25
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15641818
|
Abeba™
5100/41 |
41 |
£59.25
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15651818
|
Abeba™
5100/42 |
42 |
£59.25
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15661818
|
Abeba™
5100/43 |
43 |
£59.25
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15671818
|
Abeba™
5100/44 |
44 |
£59.25
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15681818
|
Abeba™
5100/45 |
45 |
£59.25
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15691818
|
Abeba™
5100/46 |
46 |
£59.25
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15601828
|
Abeba™
5100/47 |
47 |
£59.25
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15621818
|
Abeba™
5100/39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather white
- PU midsole
- Slip resistance special rubber outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap non-foldable, adjustable
- Leather top layer
- Adjustable instep area
- Lining microfiber, respiration absorbing
Specifications
CE EN ISO 20347:2012 OB A, FO SRC | |
Microfiber | |
Slip-resistant | |
5100 |
White | |
Leather | |
Rubber |