missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Rubber 5150 Shoes
ESD dissipative shoe is acid and base resistant.
£59.25
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
---|---|
Color | Blue |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15611828
|
Abeba™
5150/36 |
36 |
£59.25
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15621828
|
Abeba™
5150/37 |
37 |
£59.25
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15631828
|
Abeba™
5150/38 |
38 |
£59.25
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15641828
|
Abeba™
5150/39 |
39 |
£59.25
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15651828
|
Abeba™
5150/40 |
40 |
£59.25
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15661828
|
Abeba™
5150/41 |
41 |
£59.25
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15671828
|
Abeba™
5150/42 |
42 |
£59.25
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15681828
|
Abeba™
5150/43 |
43 |
£59.25
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15691828
|
Abeba™
5150/44 |
44 |
£59.25
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15601838
|
Abeba™
5150/45 |
45 |
£59.25
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15611838
|
Abeba™
5150/46 |
46 |
£59.25
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15621838
|
Abeba™
5150/47 |
47 |
£59.25
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- Dark blue
- PU midsole
- Slip resistance special rubber outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap non-foldable, adjustable
- Leather top layer
- Adjustable instep area
- Lining microfiber, respiration absorbing
Specifications
CE EN ISO 20347:2012 OB A, FO SRC | |
Microfiber | |
Slip-resistant | |
5150 |
Blue | |
Leather | |
Rubber |