missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Rubber 5310 Shoes
ESD dissipative shoe is acid and base resistant.
£56.49 - £58.75
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
---|---|
Color | Black |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Rubber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15651898
|
Abeba™
5310/36 |
36 |
£56.49
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15661898
|
Abeba™
5310/37 |
37 |
£56.49
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15671898
|
Abeba™
5310/38 |
38 |
£56.49
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15681898
|
Abeba™
5310/39 |
39 |
£56.49
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15691898
|
Abeba™
5310/40 |
40 |
£58.75
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15601908
|
Abeba™
5310/41 |
41 |
£56.49
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15611908
|
Abeba™
5310/42 |
42 |
£56.49
1 pair |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15621908
|
Abeba™
5310/43 |
43 |
£58.75
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15631908
|
Abeba™
5310/44 |
44 |
£56.49
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15641908
|
Abeba™
5310/45 |
45 |
£56.49
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15651908
|
Abeba™
5310/46 |
46 |
£56.49
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15661908
|
Abeba™
5310/47 |
47 |
£56.49
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather, perforated
- Black
- PU midsole
- Slip resistance special rubber outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- Leather top layer
Specifications
CE EN ISO 20347:2012 OB A, FO SRC | |
Leather | |
Rubber |
Black | |
Slip-resistant | |
5310 |