missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Rubber 9300 Shoes
Acid and base resistant. Rubber sole provides high slip resistance.
£54.30
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC/li |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Rubber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15623228
|
Abeba™
9300/36 |
36 |
£54.30
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15633228
|
Abeba™
9300/37 |
37 |
£54.30
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15643228
|
Abeba™
9300/38 |
38 |
£54.30
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15653228
|
Abeba™
9300/39 |
39 |
£54.30
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15663228
|
Abeba™
9300/40 |
40 |
£54.30
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15673228
|
Abeba™
9300/41 |
41 |
£54.30
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15683228
|
Abeba™
9300/42 |
42 |
£54.30
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15693228
|
Abeba™
9300/43 |
43 |
£54.30
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15603238
|
Abeba™
9300/44 |
44 |
£54.30
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15613238
|
Abeba™
9300/45 |
45 |
£54.30
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15623238
|
Abeba™
9300/46 |
46 |
£54.30
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15633238
|
Abeba™
9300/47 |
47 |
£54.30
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather, perforated
- White
- PU midsole
- Slip resistance special rubber outsole sole
- Sanitized treated
- Antistatic
- Heel strap foldable, adjustable
- Leather insole
Specifications
CE EN ISO 20347:2012 OB A, FO SRC/li | |
Leather | |
Rubber |
White | |
Slip-resistant | |
9300 |