missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Rubber Conical Gasket Guko, from EPDM, conical rubber gaskets, for filtering flasks

The rubber sleeve is required to achieve gas tightness during vacuum filtration.

Brand:  DWK Life Sciences 292023204

64.37 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.



Code : 03

Additional Details : Weight : 0.17820kg

 View more versions of this product

Product Code. 11811010

  • £70.90 / Pack of 10
Estimated Shipment: 13-08-2024
to see stock.
Add to basket

Description

Description

One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.

  • For tight closure in vacuum filtration applications
  • Conical rubber gaskets
  • for filtering flasks
Specifications

Specifications

Top dia: 53 mm; Bottom dia: 33 mm
35 mm
10/Pk.
33 mm
Sealing; Filtering
4.5 mm wall thickness
EPDM
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers