Learn More
DWK Life Sciences Rubber Conical Gasket Guko, from EPDM, conical rubber gaskets, for filtering flasks
The rubber sleeve is required to achieve gas tightness during vacuum filtration.
£33.75 - £129.00
Specifications
Material | EPDM |
---|---|
For Use With (Application) | Sealing; Filtering |
Quantity | 10/Pk. |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
11870990
|
DWK Life Sciences
292022302 |
Top dia: 36 mm; Bottom dia: 22 mm |
£59.19
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
11880990
|
DWK Life Sciences
292022705 |
Top dia: 44 mm; Bottom dia: 27 mm |
£66.25
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
11850990
|
DWK Life Sciences
292021203 |
Top dia: 22 mm; Bottom dia: 12 mm |
£42.70
Pack of 10 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
11860990
|
DWK Life Sciences
292021709 |
Top dia: 29 mm; Bottom dia:16 mm |
£33.75
Pack of 10 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
11811010
|
DWK Life Sciences
292023204 |
Top dia: 53 mm; Bottom dia: 33 mm |
£70.90
Pack of 10 |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
11821010
|
DWK Life Sciences
292023607 |
Top dia: 63 mm; Bottom dia: 43 mm |
£74.92
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
11766818
|
DWK Life Sciences
292023907 |
Top dia: 73 mm; Bottom dia: 52 mm |
£92.00
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
11776818
|
DWK Life Sciences
292024303 |
Top dia: 84 mm; Bottom dia: 61 mm |
£129.00
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.
- For tight closure in vacuum filtration applications
- Conical rubber gaskets
- for filtering flasks
Specifications
EPDM | |
Sealing; Filtering | |
10/Pk. |