Learn More
DWK Life Sciences Rubber Conical Gasket Guko, from EPDM, conical rubber gaskets, for filtering flasks
The rubber sleeve is required to achieve gas tightness during vacuum filtration.
Brand: DWK Life Sciences 292021709
Code : A0
Additional Details : Weight : 0.05000kg
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.
- For tight closure in vacuum filtration applications
- Conical rubber gaskets
- for filtering flasks
Specifications
Top dia: 29 mm; Bottom dia:16 mm | |
23 mm | |
10/Pk. | |
16 mm |
Sealing; Filtering | |
3.5 mm wall thickness | |
EPDM |