Learn More
Fisherbrand™ Rubber Suction Bulb
Use pipets and syringes with greater ease. Rubber Suction Bulb is made of sturdy natural rubber with a contoured shape and heavy-wall neck for increased grip. Available in a variety of capacities for use with 6 to 8 mm diameter pipets and syringes.
Brand: Fisherbrand™
Code : 03
Additional Details : Weight : 0.03960kg
Description
- Contoured bulb shape with a heavy wall neck.
- Increases grip for easier use with pipettes and syringes.
- Made of sturdy natural rubber in bright red color.
- Available in 12, 15, 30, 60 and 150 mL capacities.
- The 150 mL capacity bulb has reinforcing ribs for use with larger pipettes.
- Intended for use with 6 to 8 mm diameter pipets and syringes.
Specifications
Not Autoclavable | |
Reusable | |
Round | |
Pear | |
Suction Bulb | |
Pipets and syringes | |
3.1 in. | |
0.2 in. | |
6 mm |
Red | |
Pipettes and Syringes | |
Natural Rubber | |
Non-sterile | |
60 mL | |
1 Ea. | |
80 mm | |
2.1 in. | |
54 mm |