missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rubbermaid™ Bouncer™ Scoops
Made of USDA-accepted, NSF-certified, clear polycarbonate materials that comply with FDA regulations
£42.15 - £43.00
Specifications
Product Type | Bouncer™ Utility Scoop |
---|---|
Material | Polycarbonate |
Disposable | Reusable |
Color | Clear |
Finish | Pebble textured outer and smooth inner |
Product Code | Brand | Capacity (Metric) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (English) | Price | Quantity & Availability | ||||
11772015
|
Rubbermaid™
66600-30 |
1.89 L | 14 in. |
£43.00
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
11762015
|
Rubbermaid™
66600-20 |
946.3 mL | 11.62 in. |
£42.15
Each |
Estimated Shipment: 11-03-2025
Log in to see stock. |
||||
Description
- Tough polycarbonate resists breaking
- Improved weight distribution and handling compared to metal
- Pebble-textured outer surface
- Easy-to-clean, smooth inner surface
- Commercial dishwasher safe
Specifications
Bouncer™ Utility Scoop | |
Reusable | |
Pebble textured outer and smooth inner | |
Designed for better weight distribution and improved handling with smooth surface |
Polycarbonate | |
Clear | |
USDA, FDA, NSF | |
29 cm |