missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Rugged Reinforced Nylon Safety Padlocks

Brady™ Standard Safety Padlocks with Steel Shackle are the ultimate locks for all safety and security needs, and are precision-machined for better tamper resistance.

Brand:  Brady™ 813597

Additional Details : Weight : 0.35000kg

 View more versions of this product

Product Code. 15623557

  • £122.00 / Pack of 6
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Unique cylinder is insulated to protect workers from shocks when key is inserted
  • Six-pin precision-machined for more unique key cuts and better tamper resistance
  • Reserved, paracentric keyway provides optimal security
  • Special design prohibits the key from being released until the padlock shackle is closed
  • Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
  • Non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • One key supplied with each lock
  • Key retaining - key will not release until the padlock shackle is securely closed
Specifications

Specifications

Safety Padlocks
Reinforced Nylon
6.5 mm
86.5 mm
6
38 mm
Green
Safety Padlocks - Nylon Shackle
38.00 x 86.50 mm
38.00 mm
6/Box
33 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers