missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Rugged Reinforced Nylon Safety Padlocks
Brady™ Standard Safety Padlocks with Steel Shackle are the ultimate locks for all safety and security needs, and are precision-machined for better tamper resistance.
£115.00 - £123.00
Specifications
Product Type | Safety Padlocks |
---|---|
Material | Reinforced Nylon |
Description | Safety Padlocks - Nylon Shackle |
Diameter (Metric) Shackle | 6.5 mm |
Dimensions (L x W) | 38.00 x 86.50 mm |
Product Code | Brand | Width (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Color | Price | Quantity & Availability | ||||
15603557
|
Brady™
813595 |
38 mm | Black |
£122.00
Pack of 6 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15683547
|
Brady™
813593 |
38 mm | Blue |
£122.00
Pack of 6 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15673557
|
Brady™
813639 |
38 mm | Brown |
£122.00
Pack of 6 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15623557
|
Brady™
813597 |
38 mm | Green |
£122.00
Pack of 6 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15633557
|
Brady™
813598 |
38 mm | Orange |
£122.00
Pack of 6 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15683557
|
Brady™
813640 |
38 mm | Purple |
£122.00
Pack of 6 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15693547
|
Brady™
813594 |
38 mm | Red |
£122.00
Pack of 6 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15693557
|
Brady™
813641 |
38 mm | White |
£122.00
Pack of 6 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15613557
|
Brady™
813596 |
38 mm | Yellow |
£122.00
Pack of 6 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11791386
|
Brady™
813639 |
38 mm | Brown |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11701396
|
Brady™
813640 |
38 mm | Purple |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11701386
|
Brady™
813593 |
38 mm | Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11711386
|
Brady™
813594 |
38 mm | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11741386
|
Brady™
813597 |
38 mm | Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11711396
|
Brady™
813641 |
38 mm | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11721386
|
Brady™
813595 |
38 mm | Black |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11731386
|
Brady™
813596 |
38 mm | Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11751386
|
Brady™
813598 |
38 mm | Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Unique cylinder is insulated to protect workers from shocks when key is inserted
- Six-pin precision-machined for more unique key cuts and better tamper resistance
- Reserved, paracentric keyway provides optimal security
- Special design prohibits the key from being released until the padlock shackle is closed
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- One key supplied with each lock
- Key retaining - key will not release until the padlock shackle is securely closed
Specifications
Safety Padlocks | |
Safety Padlocks - Nylon Shackle | |
38.00 x 86.50 mm | |
38.00 mm | |
38 mm |
Reinforced Nylon | |
6.5 mm | |
86.5 mm | |
6 | |
33 mm |