missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ runVIEW™ Mini and Midi Horizontal Gel System Packages PROMO
runVIEW is designed for real-time size fractionation and recovery of nucleic acids. runVIEW can maximise efficiency of DNA recovery from EtBr and SYBR stained gels by minimising number of steps involved in post-electrophoretic purification.
£332.00 - £795.70
Specifications
Description | Applications: Education - ideal for quick checks of low and medium numbers of samples following PCR and cloning |
---|
Product Code | Brand | Type | Model | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Model | Price | Quantity & Availability | ||||||
15301367
|
Fisherbrand™
F-RVBSBV-LID-MIDI |
CONVERTER Package | MIDI |
£341.00
Each |
Estimated Shipment: 23-06-2025
Log in to see stock. |
||||||
15391357
|
Fisherbrand™
F-RVBSBV-LID-MINI |
CONVERTER Package | MINI |
£332.00
Each |
Estimated Shipment: 23-06-2025
Log in to see stock. |
||||||
15321367
|
Fisherbrand™
F-RVMSMINI-S |
STANDARD Package | MINI |
£580.00
Each |
Estimated Shipment: 23-06-2025
Log in to see stock. |
||||||
15331367
|
Fisherbrand™
F-RVMSMIDI-S |
STANDARD Package | MIDI |
£637.56
Each |
In Stock
Log in to see stock. ![]() |
||||||
15351367
|
Fisherbrand™
F-RVMSMIDI-C |
COMPLETE Package | MIDI | N/A | N/A | N/A | |||||
15341367
|
Fisherbrand™
F-RVMSMINI-C |
COMPLETE Package | MINI | N/A | N/A | N/A | |||||
Description
- Portable adjustable blue light illuminator viewing platform can be used with SUB-GEL Mini and SUB-GEL Midi electrophoresis tanks
- bluVIEW emission filter lid with built-in extractor fan enables condensation free viewing of blue light fluorescently stained 70mm or 100mm wide agarose gels
- Blue light is completely safe and results in improved cloning efficiency compared to UV
Three types of packages available:
- runVIEW™ CONVERTER package includes runVIEW™ adjustable viewing platform and bluVIEW Mini or Midi emission filter lid (allows standard SUB-GEL Mini or SUB-GEL Midi tanks to be converted to real-time electrophoresis)
- runVIEW™ STANDARD package includes runVIEW™ adjustable viewing platform and runVIEW™ SUB-GEL Mini or Midi tank
- runVIEW™ COMPLETE package includes STANDARD package in Mini or Midi format with power supply
Specifications
Applications: Education - ideal for quick checks of low and medium numbers of samples following PCR and cloning |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ runVIEW™ Mini and Midi Horizontal Gel System Packages PROMO