missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 10 Digital Rotary Evaporator with Dry Ice Condenser

The ergonomic, compact design and innovative functions of the RV 10 Digital Rotary Evaporator with Dry Ice Condenser make it a reliable and robust instrument for all distillation processes.

Brand:  IKA™ 0010006338


Additional Details : Weight : 28.50000kg

 View more versions of this product

Product Code. 17237489

  • £5330.00 / Each
Estimated Shipment: 04-11-2024
to see stock.
Add to basket

Description

Description

  • Features a heating bath with adjustable safety circuit
  • Ergonomic operator unit makes use safe and simple
  • Motorized lift with safety stop function which automatically lifts the evaporator piston out of the heating bath
  • Adjustable end position recognition to protect glass
  • Speed range from 20 to 270 rpm with smooth start from 100 rpm
  • Digital speed display
  • Moves right and left in interval operation for the drying process
  • Timer function for time lapse controls
  • Water/oil heating bath with integrated carry handles for safety
  • Infrared interface for data transfer from the heating bath to the drive unit
  • RS 232 interface for PC remote operation with labworldsoft
  • Automatic operation with labworldsoft
  • Suitable for DIN EN 12697-3 (Asphalt test for hot asphalt)
Specifications

Specifications

20 kg
1 L
Ambient to 180°C
Drive unit, HB digital heating bath HB, and RV 10.4 Dry Ice Condense
UK Plug
440 x 500 x 430 mm
CE
50/60 Hz
Yes
100/240 V
5 to 280 rpm
620 cm2
DC
Dry Ice, Vertical
±1°C
2+1 Year
RV 10
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers