missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RV 10 Digital Rotary Evaporator with Dry Ice Condenser
The ergonomic, compact design and innovative functions of the RV 10 Digital Rotary Evaporator with Dry Ice Condenser make it a reliable and robust instrument for all distillation processes.
£5325.00 - £5725.00
Specifications
Weight (Metric) | 20 kg |
---|---|
Voltage | 100/240 V |
Capacity (Metric) | 1 L |
Speed | 5 to 280 rpm |
Temperature Range (Metric) | Ambient to 180°C |
Product Code | Brand | Condenser Type | Electrical Requirements | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Condenser Type | Electrical Requirements | Price | Quantity & Availability | ||||
17237489
|
IKA™
0010006338 |
Dry Ice, Vertical | UK Plug |
£5325.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
17297489
|
IKA™
0010006364 |
Dry Ice, Vertical, Coated | EU Plug |
£5725.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
17247489
|
IKA™
0010006339 |
Dry Ice, Vertical, Coated | UK Plug |
£5725.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
Description
- Features a heating bath with adjustable safety circuit
- Ergonomic operator unit makes use safe and simple
- Motorized lift with safety stop function which automatically lifts the evaporator piston out of the heating bath
- Adjustable end position recognition to protect glass
- Speed range from 20 to 270 rpm with smooth start from 100 rpm
- Digital speed display
- Moves right and left in interval operation for the drying process
- Timer function for time lapse controls
- Water/oil heating bath with integrated carry handles for safety
- Infrared interface for data transfer from the heating bath to the drive unit
- RS 232 interface for PC remote operation with labworldsoft
- Automatic operation with labworldsoft
- Suitable for DIN EN 12697-3 (Asphalt test for hot asphalt)
Specifications
20 kg | |
1 L | |
Ambient to 180°C | |
Drive unit, HB digital heating bath HB, and RV 10.4 Dry Ice Condense | |
440 x 500 x 430 mm | |
CE | |
50/60 Hz | |
Yes |
100/240 V | |
5 to 280 rpm | |
620 cm2 | |
DC | |
±1°C | |
2+1 Year | |
RV 10 |