missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 8 Rotary Evaporator with Dry Ice Condenser

The RV 8 Rotary Evaporator with Dry Ice Condenser offers a new distilling system with a manual lift and new clamp mechanism. Digital displays for rotation speed and heating bath temperature allow for optimal control of all distilling processes.

Brand:  IKA™ 0010006360

3673.18 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Additional Details : Weight : 28.50000kg

 View more versions of this product

Product Code. 17257489

  • £3890.00 / Each
Estimated Shipment: 30-10-2024
to see stock.
Add to basket

Description

Description

  • Manual lift with integrated safety lift-out-function
  • Water/oil heated bath with ergonomic carrying handles
  • Key-button with locking function for the heating bath temperature
  • Adjustable immersion angle
  • Digital displays of the rotation speed and temperature of the heating bath
  • Ambidextrous design for single-handed operation
  • Rotational speed range from 5 to 300 rpm
  • Additional user safety through reduced (24 V) power requirements within the unit
  • Compatible with the full range of IKA RV 10 glassware
  • New clamping mechanism
Specifications

Specifications

20 Kg
1 L
Ambient to 180°C
Drive unit, HB 10 digital heat bath, and RV 10.4 dry ice cooler
EU Plug
440 x 500 x 430 mm
CE
50/60 Hz
100/240 V
5 to 280 rpm
620 cm2
DC
Dry Ice, Vertical, Coated
±1 °C
2+1 Years
RV 8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers