missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RV 8 Rotary Evaporator with Dry Ice Condenser
The RV 8 Rotary Evaporator with Dry Ice Condenser offers a new distilling system with a manual lift and new clamp mechanism. Digital displays for rotation speed and heating bath temperature allow for optimal control of all distilling processes.
£3710.00 - £3890.00
Specifications
Voltage | 100/240 V |
---|---|
Capacity (Metric) | 1 L |
Temperature Range (Metric) | Ambient to 180°C |
Cooling Surface | 620 cm2 |
Includes | Drive unit, HB 10 digital heat bath, and RV 10.4 dry ice cooler |
Product Code | Brand | Condenser Type | Electrical Requirements | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Condenser Type | Electrical Requirements | Price | Quantity & Availability | ||||
17267489
|
IKA™
0010006361 |
Dry Ice, Vertical | EU Plug |
£3710.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
17227489
|
IKA™
0010006337 |
Dry Ice, Vertical | UK Plug |
£3710.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
17257489
|
IKA™
0010006360 |
Dry Ice, Vertical, Coated | EU Plug |
£3890.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
Description
- Manual lift with integrated safety lift-out-function
- Water/oil heated bath with ergonomic carrying handles
- Key-button with locking function for the heating bath temperature
- Adjustable immersion angle
- Digital displays of the rotation speed and temperature of the heating bath
- Ambidextrous design for single-handed operation
- Rotational speed range from 5 to 300 rpm
- Additional user safety through reduced (24 V) power requirements within the unit
- Compatible with the full range of IKA RV 10 glassware
- New clamping mechanism
Specifications
100/240 V | |
Ambient to 180°C | |
Drive unit, HB 10 digital heat bath, and RV 10.4 dry ice cooler | |
±1 °C | |
50/60 Hz |
1 L | |
620 cm2 | |
DC | |
CE | |
RV 8 |