missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SafeKey Compact Padlocks - Nylon with 25 mm Plastic Shackle, Keyed Alike

A small and lightweight range of padlocks suitable for energy isolation programs or in small spaces.

Brand:  Brady™ 150189

 View more versions of this product

Product Code. 17180251

  • £50.80 / Pack of 3
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compliments the Brady™ SafeKey Padlock range and have the same features
  • The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
  • The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
  • The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
  • Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
  • Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • The colour-matched key and lock body allows a fast identification in the application
  • 1 key is supplied with each lock
  • Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications

Specifications

Keyed Padlocks
Red
0.19 in.
1 in.
Plastic
3 Pk.
1 in.
26 mm
Keyed Alike
Nylon
4.7 mm
25 mm
6
1.3 in.
33 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers