missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Compact Padlocks - Nylon with 25 mm Plastic Shackle, Keyed Alike
A small and lightweight range of padlocks suitable for energy isolation programs or in small spaces.
£50.30
Specifications
Product Type | Keyed Padlocks |
---|---|
Key Type | Keyed Alike |
Material | Nylon |
Diameter (English) Shackle | 0.19 in. |
Diameter (Metric) Shackle | 4.7 mm |
Product Code | Brand | Quantity | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Color | Price | Quantity & Availability | ||||
17120261
|
Brady™
150193 |
3 Pk. | Black |
£50.30
Pack of 3 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||||
17110261
|
Brady™
150192 |
3 Pk. | Blue |
£50.30
Pack of 3 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17150261
|
Brady™
150196 |
3 Pk. | Brown |
£50.30
Pack of 3 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17100261
|
Brady™
150191 |
3 Pk. | Green |
£50.30
Pack of 3 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||||
17130261
|
Brady™
150194 |
3 Pk. | Orange |
£50.30
Pack of 3 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
17140261
|
Brady™
150195 |
3 Pk. | Purple |
£50.30
Pack of 3 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17180251
|
Brady™
150189 |
3 Pk. | Red |
£50.30
Pack of 3 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17190251
|
Brady™
150190 |
3 Pk. | Yellow |
£50.30
Pack of 3 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17160261
|
Brady™
150197 |
3 Pk. | White |
£50.30
Pack of 3 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
Description
- Compliments the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key is supplied with each lock
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
Keyed Padlocks | |
Nylon | |
4.7 mm | |
25 mm | |
6 | |
1 in. | |
26 mm |
Keyed Alike | |
0.19 in. | |
1 in. | |
Plastic | |
1.3 in. | |
33 mm |