missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Padlocks - aluminum with 38 mm Steel Shackle, Keyed Alike
The ultimate locks for indoor and outdoor heavy duty safety applications.
Brand: Brady™ 150349
This item is not returnable.
View return policy
Description
- Manufactured with solid aluminum body and steel shackle, Brady™'s padlocks are lightweight and rugged
- Compliments the Brady™ SafeKey Padlock range and have the same features
- Locks are chemical and corrosion resistant
- The unique lock mechanism is insulated and has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- The colour-matched key and lock body allows a fast identification in the application
- 1 key is supplied with each lock
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
Keyed Padlocks | |
ALU-BLK-38ST-KA3PK | |
Anodized Aluminum | |
6.4 mm | |
38 mm | |
6 | |
1.5 in. | |
38 mm |
Keyed Alike | |
Black | |
0.25 in. | |
1.5 in. | |
Steel | |
3 Pk. | |
1.3 in. | |
33 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction