missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Padlocks - aluminum with 38 mm Steel Shackle, Keyed Alike
The ultimate locks for indoor and outdoor heavy duty safety applications.
£86.00
Specifications
Product Type | Keyed Padlocks |
---|---|
Key Type | Keyed Alike |
Material | Anodized Aluminum |
Diameter (English) Shackle | 0.25 in. |
Diameter (Metric) Shackle | 6.4 mm |
Product Code | Brand | Quantity | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Color | Price | Quantity & Availability | ||||
17100381
|
Brady™
150349 |
3 Pk. | Black |
£86.00
Pack of 3 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
17180301
|
Brady™
150261 |
3 Pk. | Blue |
£86.00
Pack of 3 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
17170301
|
Brady™
150260 |
3 Pk. | Brown |
£86.00
Pack of 3 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
17150321
|
Brady™
150281 |
3 Pk. | Green |
£86.00
Pack of 3 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
17160341
|
Brady™
150305 |
3 Pk. | Orange |
£86.00
Pack of 3 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
17190371
|
Brady™
150348 |
3 Pk. | Purple |
£86.00
Pack of 3 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
17190301
|
Brady™
150262 |
3 Pk. | Red |
£86.00
Pack of 3 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
17150341
|
Brady™
150304 |
3 Pk. | Silver |
£86.00
Pack of 3 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
17160321
|
Brady™
150282 |
3 Pk. | Yellow |
£86.00
Pack of 3 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
Description
- Manufactured with solid aluminum body and steel shackle, Brady™'s padlocks are lightweight and rugged
- Compliments the Brady™ SafeKey Padlock range and have the same features
- Locks are chemical and corrosion resistant
- The unique lock mechanism is insulated and has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- The colour-matched key and lock body allows a fast identification in the application
- 1 key is supplied with each lock
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
Keyed Padlocks | |
Anodized Aluminum | |
6.4 mm | |
38 mm | |
6 | |
1.3 in. | |
33 mm |
Keyed Alike | |
0.25 in. | |
1.5 in. | |
Steel | |
1.5 in. | |
38 mm |