missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Compact Padlocks - Nylon with 25 mm Plastic Shackle, Keyed Different
A small and lightweight range of padlocks suitable for energy isolation programs or in small spaces.
Marke: Brady™ 150181
Weitere Details : Weight : 0.06800kg
Beschreibung
- Compliments the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key is supplied with each lock
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Spezifikation
Keyed Padlocks | |
Yellow | |
0.19 in. | |
1 in. | |
Plastic | |
1 Ea. | |
1 in. | |
26 mm |
Keyed Different | |
Nylon | |
4.7 mm | |
25 mm | |
6 | |
1.3 in. | |
33 mm |