Learn More
DuPont™ Tyvek 500 Xpert Hooded Coverall

Composed of flash spun high density polyethylene. DuPont™ Tyvek™ Classic Xpert Hooded Coverall is permeable to both air and water vapor, yet repels water-based liquids and aerosols and offers an excellent barrier against fine particles and fibers.
Brand: DuPont™ D14663967
616.94 GBP valid until 2025-12-31
Use promo code "24380" to get your promotional price.
Description
Composed of flash spun high density polyethylene. Dupont™ Tyvek™ Classic Xpert Hooded Coverall is permeable to both air and water vapor, yet repels water-based liquids and aerosols and offers an excellent barrier against fine particles and fibers.
- Robust yet lightweight (<180g per garment)
- Elasticated face, wrists and ankles as well as glued-in waist elastic
- Ample crotch area for freedom of movement
- Large, easy-to-grasp zipper puller
- 3-piece hood for optimal fit to head and face when turning
- White, sizes S to XXXL

Specifications
Hooded Coveralls | |
Flashspun HDPE | |
Single-use | |
Elastic | |
Hooded | |
Self-locking Zipper with Flap | |
Liquid, Particle, Chemicals | |
92 to 100 cm | |
100/Pk. |
Medium | |
White | |
Elastic at Back | |
Elastic | |
3-panel | |
Stitched | |
Category III, Type 5-B and 6-B, EN 14126, EN 1073-2, EN 1149-5 | |
Pharmaceutical handling, chemical processing, the oil and gas industry, general maintenance and operations, automatic spray painting and many others. | |
Classic Xpert |
Product Suggestions
Customers who viewed this item also viewed
Accessories and Services
-
DuPont™ Tychem™ NT430 X12 Tychem® NT430 Size 8/M Product Code: 16330466
£3.95 / 12 pairs
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
The user should make the risk assessment to determine the protection required.