missing translation for 'onlineSavingsMsg'
Learn More

Roetzmeier™ Safety Can with 1.25 in. Screw Cap

High-quality safety can designed to safely store solvents.

Brand:  Roetzmeier™ 05K

Encompass

 View more versions of this product

Product Code. 10527711

  • £332.00 / Each
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Maximum safety for you and your solvents
  • Made of stainless steel 316
  • Gaskets made of PTFE
  • Explosion-proof due to flame trap and pressure control valve
  • Conductive – can be bonded using any part of the can
  • Ergonomic handle design
  • Use accessory D125 (Metering Device 1.25 in.) to safely dispense liquids
  • Use accessory TR1 (Funnel) to comfortably fill the can
Specifications

Specifications

Yes
Stainless Steel w/PTFE Gasket and Powder-coated Aluminum Handle
D125, TR1
Electro-polished
Round
0.6 mm
381 mm
1.1 in.
152 mm
165 mm
1.158 Kg
Screw Cap
5 L
Stainless Steel
200°C
0.024 in.
15 in.
6 in.
6.5 in.
28 mm
2.6 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers