missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Roetzmeier™ Safety Can with 1.25 in. Screw Cap
High-quality safety can designed to safely store solvents.
POA - £332.00
Specifications
Closure Included | Yes |
---|---|
Closure Type | Screw Cap |
Description | Stainless Steel w/PTFE Gasket and Powder-coated Aluminum Handle |
For Use With (Equipment) | D125, TR1 |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10504362
|
Roetzmeier™
01K |
1 L |
POA
Each |
N/A | |||||
10085761
|
Roetzmeier™
02K |
2 L |
£279.23
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
10527711
|
Roetzmeier™
05K |
5 L |
£332.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
Description
- Maximum safety for you and your solvents
- Made of stainless steel 316
- Gaskets made of PTFE
- Explosion-proof due to flame trap and pressure control valve
- Conductive – can be bonded using any part of the can
- Ergonomic handle design
- Use accessory D125 (Metering Device 1.25 in.) to safely dispense liquids
- Use accessory TR1 (Funnel) to comfortably fill the can
Specifications
Yes | |
Stainless Steel w/PTFE Gasket and Powder-coated Aluminum Handle | |
Stainless Steel | |
200°C | |
0.024 in. | |
1.1 in. |
Screw Cap | |
D125, TR1 | |
Electro-polished | |
Round | |
0.6 mm | |
28 mm |