missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Roetzmeier™ Safety Canister with 1.5 in. Screw Cap
High-quality safety canister designed to safely store and handle solvents.
Brand: Roetzmeier™ 10KK
This item is not returnable.
View return policy
Description
- Maximum safety for you and your solvents
- Made of stainless steel 316
- Gaskets made of PTFE
- Explosion-proof due to flame trap and pressure control valve
- Conductive – can be bonded using any part of the canister
- Space-saving shape
- Ergonomic handle design
Specifications
Yes | |
Stainless Steel w/PTFE Gasket and Stainless Steel Handle | |
D150, A15, TR2, TR2V | |
Electro-polished | |
Rectangular | |
0.8 mm | |
15 in. | |
1.6 in. | |
5.5 lb. |
Screw Cap | |
10 L | |
Stainless Steel | |
200°C | |
0.032 in. | |
130 x 280 x 380 mm | |
380 mm | |
40 mm | |
2.501 Kg |