missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Roetzmeier™ Safety Canister with 1.5 in. Screw Cap
High-quality safety canister designed to safely store and handle solvents.
£399.56 - £599.00
Specifications
Closure Included | Yes |
---|---|
Closure Type | Screw Cap |
Description | Stainless Steel w/PTFE Gasket and Stainless Steel Handle |
Material | Stainless Steel |
Finish | Electro-polished |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10643321
|
Roetzmeier™
05KK |
5 L |
£399.56
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
10663321
|
Roetzmeier™
20KK |
20 L |
£599.00
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
11956116
|
Roetzmeier™
10KK |
10 L |
£465.89
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
Description
- Maximum safety for you and your solvents
- Made of stainless steel 316
- Gaskets made of PTFE
- Explosion-proof due to flame trap and pressure control valve
- Conductive – can be bonded using any part of the canister
- Space-saving shape
- Ergonomic handle design
Specifications
Yes | |
Stainless Steel w/PTFE Gasket and Stainless Steel Handle | |
Electro-polished | |
Rectangular | |
0.8 mm | |
40 mm |
Screw Cap | |
Stainless Steel | |
200°C | |
0.032 in. | |
1.6 in. |