missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Safety Dome for Electroporation Cuvettes
Ensure safe delivery of HV electrical pulses to cuvettes and chambers with the Safety Dome for Electroporation Cuvettes.
£1140.00 - £1155.00
Specifications
For Use With (Application) | Electroporation |
---|---|
Voltage | 3000 VDC, 250 VAC |
Includes | Safety Dome Only |
Operating Temperature (English) | 41°F to 104°F |
Pulse Length Range | 10 μsec. to 10 sec. |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15487360
|
BTX™
452020 |
BTX Gemini SC Electroporator |
£1155.00
Each |
Estimated Shipment: 22-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15497360
|
BTX™
452021 |
BTX Gemini X2, ECM630, ECM830 |
£1140.00
Each |
Estimated Shipment: 05-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Safety dome plugs directly into generator
- Holds two cuvettes
- Safety swing shield secures cuvettes in holder
Specifications
Electroporation | |
Safety Dome Only | |
10 μsec. to 10 sec. | |
1 Ea. | |
1 kg | |
-10°C to +70°C |
3000 VDC, 250 VAC | |
41°F to 104°F | |
5°C to 40°C | |
2.3 lb. | |
Non-sterile | |
Exponential Decay Wave, Square Wave |