missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Safety Weighing Cabinets
Ensure a safe working environment for laboratory staff without sacrificing ergonomics or precision in weighing. Sartorius™ Safety Weighing Cabinets offer important advantages in design and construction over traditional laboratory hoods.
£20355.00 - £26500.00
Specifications
Material | Acrylic Glass |
---|---|
Air Supply | Constant |
Depth (Metric) | 750 mm |
For Use With (Application) | Ensure a Safe Working Environment for Laboratory Staff Without Sacrificing Ergonomics or Precision in Weighing |
Product Code | Brand | Flow Rate | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Width (Metric) | Price | Quantity & Availability | ||||
10309444
|
Sartorius™
SWC1200T |
.089 m3/sec. at 0.35 m/s face velocity with direction connection, .095 m3/sec. at 0.35 m/s face velocity with connection via fan filter | 1230 mm |
£26500.00
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10762817
|
Sartorius™
SWC1200 |
.076 m3/sec. at 0.35 m/s face velocity with direction connection, .083 m3/sec. at 0.35 m/s face velocity with connection via fan filter | 1230 mm |
£23340.00
Each |
Estimated Shipment: 25-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15333461
|
Sartorius™
SWC900 |
.057 m3/sec. at 0.35 m/s face velocity with direction connection, .062 m3/sec. 0.35 m/s face velocity with connection via fan filter | 890 mm |
£20355.00
Each |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15344494
|
Sartorius™
SWC900T |
.066 m3/sec. at 0.35 m/s face velocity with direction connection, .072 m3/sec. at 0.35 m/s face velocity with connection via fan filter | 890 mm |
£23340.00
Each |
Estimated Shipment: 25-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- The balance and weighing cabinet are perfectly matched to each other
- Maximum personnel protection: contained area around the laboratory balance which prevents any air or finely powdered particles from escaping into the operating personnel´s work area
- Reliable weighing results: air current practically turbulence-free, and, consistent and repeatable weighing results.
- Clear acrylic glass construction with perfect view of the balance and the sample to be weighed
- Extremely stable base made of black granite absorbs vibrations
- Contaminated materials can be disposed of safely in a double-bag system
- Calibrated airflow alarm system with audit trail function sounds an alarm whenever the airflow velocity drops below a defined level
Specifications
Acrylic Glass | |
Constant | |
750 mm | |
Ensure a Safe Working Environment for Laboratory Staff Without Sacrificing Ergonomics or Precision in Weighing |