Learn More
SCAT HPLC Safety Caps, V2.0, Preparative
SafetyCap is designed to safety extract solvents when working with any HPLC/UHPLC system. For use in the preparative HPLC environment with larger tubing connections and air valves with a higher flow rate. The SCAT Safety Caps provide maximum safety for your HPLC solvent supply.
Brand: SCAT 307009
135.58 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.07400kg
Description
- Luer Lock Adapter
- Improved fitting design for easier connection
- Constructed of medical grade PTFE, PFA fittings, and a PPS screw cap
- Includes space for individually labeling
- Autocalvable up to 200°C
- Stable construction for improved handling
Specifications
2 fittings, 1 air valve | |
HPLC Systems | |
PFA, PTFE, PPS | |
GL 45 |
1 x 6.35 mm O.D. fitting, 1 x 3.2 mm O.D. fitting | |
Safety Cap | |
Lab Bottles |