missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT HPLC Safety Caps, V2.0, Preparative
SafetyCap is designed to safety extract solvents when working with any HPLC/UHPLC system. For use in the preparative HPLC environment with larger tubing connections and air valves with a higher flow rate. The SCAT Safety Caps provide maximum safety for your HPLC solvent supply.
£116.00 - £160.00
Specifications
Type | Safety Cap |
---|---|
For Use With (Application) | HPLC Systems |
For Use With (Equipment) | Lab Bottles |
Product Code | Brand | Size (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Includes | Price | Quantity & Availability | ||||
16463809
|
SCAT
308032 |
4.76 mm O.D. fitting | 1 fitting, 1 air valve |
£116.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
16473779
|
SCAT
307007 |
6.35 mm O.D. fitting | 1 fitting, 1 air valve |
£160.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
16493779
|
SCAT
307009 |
1 x 6.35 mm O.D. fitting, 1 x 3.2 mm O.D. fitting | 2 fittings, 1 air valve |
£159.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
16483809
|
SCAT
309032 |
4.76 mm O.D. fitting | 2 fittings, 1 air valve |
£121.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
16483779
|
SCAT
307008 |
6.35 mm O.D. fitting | 2 fittings, 1 air valve |
£121.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
16493809
|
SCAT
310032 |
4.76 mm O.D. fitting | 3 fittings, 1 air valve |
£132.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
17907260
|
SCAT™
307003 |
1 x 1.6, 2.3, 3.2, 4.76 mm (OD fitting) | 4 Fittings, 1 Air Valve |
£120.63
Each |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Luer Lock Adapter
- Improved fitting design for easier connection
- Constructed of medical grade PTFE, PFA fittings, and a PPS screw cap
- Includes space for individually labeling
- Autocalvable up to 200°C
- Stable construction for improved handling
Specifications
Safety Cap | |
HPLC Systems | |
Lab Bottles |