missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT HPLC Safety Caps, V2.0, Preparative
SafetyCap is designed to safety extract solvents when working with any HPLC/UHPLC system. For use in the preparative HPLC environment with larger tubing connections and air valves with a higher flow rate. The SCAT Safety Caps provide maximum safety for your HPLC solvent supply.
Brand: SCAT 310032
123.27 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Luer Lock Adapter
- Improved fitting design for easier connection
- Constructed of medical grade PTFE, PFA fittings, and a PPS screw cap
- Includes space for individually labeling
- Autocalvable up to 200°C
- Stable construction for improved handling
Specifications
HPLC Systems | |
3 fittings, 1 air valve | |
4.76 mm O.D. fitting | |
Safety Cap |
Lab Bottles | |
PFA, PTFE, PPS | |
GL 45 |