missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA S21 Stainless-Steel Heated Bath Circulators

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 19 liters.

Brand:  Thermo Scientific™ 1521211

Code : 50

Additional Details : Weight : 50.00000kg

 View more versions of this product

Product Code. 11690831

  • £2122.82 / Each
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

Perfect for internal or external circulation. Thermo Scientific™ SAHARA S21 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 19 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • Lead- and mercury-free
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operation

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Use

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation

Note:

  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology

 

Specifications

Specifications

SC100
19 L
17 L/min.
24.7 x 15 x 16.1 in. (62.8 x 38.1 x 40.9 cm)
62.8 cm
38.1 cm
40.9 cm
14.2 kg
230 V
SC100-S21; 230V/50Hz; 19L
CE/ROHS/WEEE
Ambient +13° to 100°C
24.7 in.
15 in.
16.1 in.
31.2 lb.
230 V 50 Hz
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services