Learn More
Thermo Scientific™ SAHARA S21 Stainless-Steel Heated Bath Circulators
Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 19 liters.
£2122.82 - £3148.52
Specifications
Capacity (Metric) | 19 L |
---|---|
Certifications/Compliance | CE/ROHS/WEEE |
Dimensions (L x W x H) | 24.7 x 15 x 16.1 in. (62.8 x 38.1 x 40.9 cm) |
Length (English) | 24.7 in. |
Length (Metric) | 62.8 cm |
Product Code | Brand | Controller Type | Temperature Range | Voltage | Frequency | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Temperature Range | Voltage | Frequency | Price | Quantity & Availability | ||
11690831
|
Thermo Scientific™
1521211 |
SC100 | Ambient +13° to 100°C | 230 V | 50 Hz |
£2122.82
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
11610861
|
Thermo Scientific™
1531211 |
SC150 | Ambient +13° to 150°C | 230 V | 50 Hz |
£2578.88
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
11660911
|
Thermo Scientific™
1561211 |
AC200 | Ambient +13° to 200°C | 230 V | 50 Hz |
£3148.52
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
11650891
|
Thermo Scientific™
1551211 |
AC150 | Ambient +13° to 150°C | 230 V | 50 Hz |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Perfect for internal or external circulation. Thermo Scientific™ SAHARA S21 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 19 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
- Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
- Lead- and mercury-free
- All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging
Safe Operation
- All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition
Easy to Use
- All thermostats feature an intuitive user interface with bright display to view critical readings
- Thermostat can be turned and positioned on all four sides on the bath for easy viewing
- Each system comes with a quick-start guide for simple setup and operation
Note:
- 115/60 Hz units are UL listed or recognized
- IQ/OQ compliance is optional
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
- Warranty varies by country, please contact us for details
Specifications
19 L | |
24.7 x 15 x 16.1 in. (62.8 x 38.1 x 40.9 cm) | |
62.8 cm | |
38.1 cm | |
40.9 cm | |
14.2 kg |
CE/ROHS/WEEE | |
24.7 in. | |
15 in. | |
16.1 in. | |
31.2 lb. |