missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA S45 Stainless-Steel Heated Bath Circulators

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 41 liters.

Brand:  Thermo Scientific™ 1521451

2651.68 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 11610841

  • £2975.05 / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perfect for internal or external circulation. Thermo Scientific™ SAHARA S45 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 41 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operation

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Use

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation
  • Lead- and mercury-free
  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology
TRUSTED_SUSTAINABILITY
Specifications

Specifications

SC100
CE/ROHS/WEEE
Ambient +13° to 100°C
24.7 in.
15 in.
21.9 in.
44.7 lb.
230 V 50 Hz
50 Hz
41 L
17 L/min.
24.7 x 15 x 21.9 in. (62.8 x 38.1 x 55.6 cm)
62.8 cm
38.1 cm
55.6 cm
20.3 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers