Learn More
Thermo Scientific™ SAHARA S45 Stainless-Steel Heated Bath Circulators
Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 41 liters.
£2975.05 - £4702.25
Specifications
Capacity (Metric) | 41 L |
---|---|
Certifications/Compliance | CE/ROHS/WEEE |
Dimensions (L x W x H) | 24.7 x 15 x 21.9 in. (62.8 x 38.1 x 55.6 cm) |
Length (English) | 24.7 in. |
Length (Metric) | 62.8 cm |
Product Code | Brand | Controller Type | Temperature Range | Voltage | Frequency | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Temperature Range | Voltage | Frequency | Price | Quantity & Availability | ||
11610841
|
Thermo Scientific™
1521451 |
SC100 | Ambient +13° to 100°C | 230 V | 50 Hz |
£2975.05
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
||
11931216
|
Thermo Scientific™
1531451 |
SC150 | Ambient +13° to 150°C | 230 V | 50 Hz | N/A | |||
11620881
|
Thermo Scientific™
1541451 |
SC150L | Ambient +13° to 150°C | 230 V | 50 Hz |
£3890.45
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
||
11670891
|
Thermo Scientific™
1551451 |
AC150 | Ambient +13° to 150°C | 230 V | 50 Hz |
£3695.51
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
||
11680911
|
Thermo Scientific™
1561451 |
AC200 | Ambient +13° to 200°C | 230 V | 50 Hz |
£4009.11
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
||
12709725
|
Thermo Scientific™
1571455 |
PC200 | Ambient +13° to 200°C | 200/230 V | 50/60 Hz | N/A | |||
12622825
|
Thermo Scientific™
1581455 |
PC201 | Ambient +13° to 200°C | 200/230 V | 50/60 Hz | N/A | |||
Description
Perfect for internal or external circulation. Thermo Scientific™ SAHARA S45 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 41 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
- Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
- All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging
Safe Operation
- All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition
Easy to Use
- All thermostats feature an intuitive user interface with bright display to view critical readings
- Thermostat can be turned and positioned on all four sides on the bath for easy viewing
- Each system comes with a quick-start guide for simple setup and operation
- Lead- and mercury-free
- 115/60 Hz units are UL listed or recognized
- IQ/OQ compliance is optional
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
- Warranty varies by country, please contact us for details
- Warranty varies by country, please contact us for details
Specifications
41 L | |
24.7 x 15 x 21.9 in. (62.8 x 38.1 x 55.6 cm) | |
62.8 cm | |
38.1 cm | |
55.6 cm | |
20.3 kg |
CE/ROHS/WEEE | |
24.7 in. | |
15 in. | |
21.9 in. | |
44.7 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.