missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Bytac™ Surface Protector

Put the protection of FEP fluoropolymer on any surface with Bytac™ Surface Protectors.

Brand:  Saint Gobain Life Sciences D1069329

Code : NEW

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10748571

  • £540.00 / Each
Estimated Shipment: 05-11-2024
to see stock.
Add to basket

Description

Description

Put the protection of FEP fluoropolymer on any surface

  • Made of an overlay of FEP film bonded to a support backing of vinyl or aluminum (backing is coated with pressure-sensitive acrylic adhesive)
  • Protect benchtops, fume hoods, temporary tables, walls/ceilings, splash screens, walls of spray booths, and other lab surfaces
  • Help protect surfaces against absorption of toxic or radioactive chemicals
  • Corrosive chemicals, paint, oil, grease, and sticky substances wipe off easily with damp sponge
  • Cut easily with scissors
  • Install easily—simply peel off protective paper from adhesive backing and apply to surface

Order Info

Bytac protector with vinyl backing recommended for temperatures up to 93°C (200°F); with aluminum foil backing, can be used up to 182°C (360°F).

Specifications

Specifications

Bench Protector
15 ft.
25 in.
15 ft. x 25 in. (4.6 m x 640 mm)
1 Ea.
FEP, Aluminum
4.6 m
640 mm
Protects benchtops, fume hoods, temporary tables, walls/ceilings, splash screens, walls of spray booths, and other lab surfaces
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers