missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Bytac™ Surface Protector
Put the protection of FEP fluoropolymer on any surface with Bytac™ Surface Protectors.
£246.00 - £865.00
Specifications
Product Type | Bench Protector |
---|---|
Length (English) | 15 ft. |
For Use With (Application) | Protects benchtops, fume hoods, temporary tables, walls/ceilings, splash screens, walls of spray booths, and other lab surfaces |
Quantity | 1 Ea. |
Product Code | Brand | Dimensions (L x W) | Width (English) | Width (Metric) | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Width (English) | Width (Metric) | Material | Price | Quantity & Availability | ||
11785088
|
Saint Gobain Life Sciences
D9860012 |
15 ft. x 12.5 in. (4.6 m x 320 mm) | 12.5 in. | 320 mm | FEP, Aluminum |
£246.00
4.60m |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10748571
|
Saint Gobain Life Sciences
D1069329 |
15 ft. x 25 in. (4.6 m x 640 mm) | 25 in. | 640 mm | FEP, Aluminum |
£540.00
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||
15690191
|
Saint Gobain Life Sciences
D1069329 |
15 ft. x 25 in. (4.6 m x 640 mm) | 25 in. | 640 mm | FEP, Aluminum |
£540.00
5m |
In Stock
Log in to see stock. |
||
11775088
|
Saint Gobain Life Sciences
D9860005 |
15 ft. x 12.5 in. (4.6 m x 320 mm) | 12.5 in. | 31.8 cm | FEP |
£247.00
Pack of 5 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
10243001
|
Saint Gobain Life Sciences
D1069324 |
15 ft. x 25 in. (4.6 m x 640 mm) | 25 in. | 640 mm | FEP, Vinyl |
£865.00
4.50m |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||
Description
Put the protection of FEP fluoropolymer on any surface
- Made of an overlay of FEP film bonded to a support backing of vinyl or aluminum (backing is coated with pressure-sensitive acrylic adhesive)
- Protect benchtops, fume hoods, temporary tables, walls/ceilings, splash screens, walls of spray booths, and other lab surfaces
- Help protect surfaces against absorption of toxic or radioactive chemicals
- Corrosive chemicals, paint, oil, grease, and sticky substances wipe off easily with damp sponge
- Cut easily with scissors
- Install easily—simply peel off protective paper from adhesive backing and apply to surface
Order Info
Bytac protector with vinyl backing recommended for temperatures up to 93°C (200°F); with aluminum foil backing, can be used up to 182°C (360°F).
Specifications
Bench Protector | |
15 ft. | |
Protects benchtops, fume hoods, temporary tables, walls/ceilings, splash screens, walls of spray booths, and other lab surfaces | |
1 Ea. |